Multiple GRC075X650 Rigid Nipple, Threaded, Steel, 3/4" x 6-1/2" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC075X650
  • Rexel Part Number:

    252301
  • UPC:

Rigid Nipple, Threaded, Steel, 3/4 Inch x 6-1/2 Inch Long

$ 437.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC075X650

Rexel Part # 252301

UPC

UNSPSC 39131707

Diameter 3/4 in

Length 6 1/2 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch