Multiple GRC100X550 Rigid Nipple, Threaded, Steel, 1" x 5-1/2" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC100X550
  • Rexel Part Number:

    38895
  • UPC:

Rigid Nipple, Threaded, Steel, 1 Inch x 5-1/2 Inch Long

$ 292.58 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC100X550

Rexel Part # 38895

UPC

UNSPSC 39131707

Diameter 1 in

Length 5 1/2 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch