Multiple GRC150X1200 Rigid Nipple, Threaded, Steel, 1-1/2" x 12" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC150X1200
  • Rexel Part Number:

    145113
  • UPC:

    98002000531

Rigid Nipple, Threaded, Steel, 1-1/2 Inch x 12 Inch Long

$ 1,009.90 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC150X1200

Rexel Part # 145113

UPC 98002000531

UNSPSC 39131707

Diameter 1 1/2 in

Length 12 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch