Multiple GRC150X1600 Rigid Nipple, Threaded, Steel, 1-1/2" x 16" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC150X1600
  • Rexel Part Number:

    651346
  • UPC:

Rigid Nipple, Threaded, Steel, 1-1/2 Inch x 16 Inch Long

$ 1,227.60 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC150X1600

Rexel Part # 651346

UPC

UNSPSC 39131718

Diameter 1 1/2 in

Length 16 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch