Multiple GRC150X600 Rigid Nipple, Threaded, Steel, 1-1/2" x 6" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC150X600
  • Rexel Part Number:

    36758
  • UPC:

    98002000528

Rigid Nipple, Threaded, Steel, 1-1/2 Inch x 6 Inch Long

$ 505.95 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC150X600

Rexel Part # 36758

UPC 98002000528

UNSPSC 39131707

Diameter 1 1/2 in

Length 6 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch