Multiple GRC200X450 Rigid Nipple, Threaded, Steel, 2" x 4-1/2" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC200X450
  • Rexel Part Number:

    38756
  • UPC:

Rigid Nipple, Threaded, Steel, 2 Inch x 4-1/2 Inch Long

$ 558.46 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC200X450

Rexel Part # 38756

UPC

UNSPSC 39131707

Diameter 2 in

Length 4 1/2 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch