Multiple GRC250X800 Rigid Nipple, Threaded, Steel, 2-1/2" x 8" Long

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC250X800
  • Rexel Part Number:

    103609
  • UPC:

    98002000587

Rigid Nipple, Threaded, Steel, 2-1/2 Inch x 8 Inch Long

$ 1,716.89 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC250X800

Rexel Part # 103609

UPC 98002000587

UNSPSC 39131707

Diameter 2 1/2 in

Length 8 in

Material Steel

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch