Multiple 212CRNP 2-1/2" x 2-1/2" Galvanized Conduit Nipple, Closed

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    212CRNP
  • Rexel Part Number:

    39440
  • UPC:

    782172005815

2-1/2" Rigid Conduit Nipple, Closed, Length: 2-1/2", Material: Galvanized Steel.

$ 777.62 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 212CRNP

Rexel Part # 39440

UPC 782172005815

UNSPSC 39131707

Diameter 2 1/2 in

Length 2 1/2 in

Material Steel

Type Conduit Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch