Multiple 100 Intermediate Conduit (IMC), 1" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    100
  • Rexel Part Number:

    50555
  • UPC:

    98001000003

1 Inch Intermediate Metallic Conduit, IMC, Material: Galvanized Steel, Length: 10 feet, Color: Silver.

$ 172.75 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 100

Rexel Part # 50555

UPC 98001000003

UNSPSC 39131706

Color Metallic

Diameter 1 in

Length 10 ft

Material Steel

Type IMC

Place your Will Call order by clicking the cart button next to the appropriate Branch