Multiple 75 Intermediate Conduit (IMC), 3/4" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    75
  • Rexel Part Number:

    50573
  • UPC:

    98001000002

3/4 Inch Intermediate Metallic Conduit, IMC, Material: Galvanized Steel, Length: 10 feet, Color: Silver.

$ 112.83 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 75

Rexel Part # 50573

UPC 98001000002

UNSPSC 39131706

Color Metallic

Diameter 3/4 in

Length 10 ft

Material Steel

Type IMC

Place your Will Call order by clicking the cart button next to the appropriate Branch