Multiple 12R Rigid Conduit, 1/2" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    12R
  • Rexel Part Number:

    50097
  • UPC:

    091111001017

1/2 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Metallic. Includes: Standard Threaded Coupling.

$ 153.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 12R

Rexel Part # 50097

UPC 091111001017

UNSPSC 39131706

Color Metallic

Diameter 1/2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch