Multiple 34R Rigid Conduit, 3/4" Diameter, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    34R
  • Rexel Part Number:

    50076
  • UPC:

    091111001024

3/4 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 10 feet, Color: Metallic. Includes: Standard Threaded Coupling.

$ 158.92 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 34R

Rexel Part # 50076

UPC 091111001024

UNSPSC 39131706

Color Metallic

Diameter 3/4 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch