Hoffman CSP2020 20" x 20" Swing-Out Panel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSP2020
  • Rexel Part Number:

    193933
  • UPC:

    783510122805

Panel, Swing-Out, 17.78x17.84, Size/Dims: fits 20.00x20.00, Material/Finish: Steel/LtGray.

$ 204.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSP2020

Rexel Part # 193933

UPC 783510122805

UNSPSC 39121321

Color Gray

Material Steel

Product Height 20 in

Product Width 20 in

Type Swing Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch