Hoffman CSP2420 24" x 20" Swing-Out Panel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSP2420
  • Rexel Part Number:

    54819
  • UPC:

    783510123703

Panel, Swing-Out, 21.78x17.84, Size/Dims: fits 24.00x20.00, Material/Finish: Steel/LtGray.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSP2420

Rexel Part # 54819

UPC 783510123703

UNSPSC 39121321

Color Gray

Material Steel

Product Height 24 in

Product Width 20 in

Type Swing Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch