Hoffman CSP3630 36" x 30" Swing-Out Panel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSP3630
  • Rexel Part Number:

    54781
  • UPC:

    783510125004

Panel, Swing-Out, 33.78x27.84, Size/Dims: fits 36.00x30.00, Material/Finish: Steel/LtGray.

$ 303.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSP3630

Rexel Part # 54781

UPC 783510125004

UNSPSC 39121321

Color Gray

Material Steel

Product Height 36 in

Product Width 30 in

Type Swing Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch