Hoffman UU10080SP Panel, Swing-Out, Size: 36.80" x 29.00", Nema 4X, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU10080SP
  • Rexel Part Number:

    147122
  • UPC:

    783510347802

Panel, Swing-Out, Size: 36.80 Inch x 29.00 Inch, Fits Enclosure Size: 40 Inch x 32 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures

$ 399.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU10080SP

Rexel Part # 147122

UPC 783510347802

UNSPSC 39121321

IP/NEMA Rating 4X

Material Steel

Product Height 36.80 in

Product Width 29.00 in

Type Swing-Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch