Intermatic K4423M Photocontrol, Stem Mount, 208-277V, 31000-4150W

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    K4423M
  • Rexel Part Number:

    101468
  • UPC:

    078275106000

Features: 15a Tungsten, 8.3a 1700 To 2300va Ballast, With Heavy Duty Die Cast Housing, Standard: Csa (canada And Us), Supply Voltage: 208 To 277v, Power Consumption: 3100 To 4150w, Mounting: Stem, Size: 1 9/16 X 3in

$ 19.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # K4423M

Rexel Part # 101468

UPC 078275106000

UNSPSC 39121524

Type Photo Sensor

Volts AC 208

Wattage 4150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch