Intermatic K1221 Photocontrol, Locking-Type Mounting

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    K1221
  • Rexel Part Number:

    76595
  • UPC:

    078275512214

Relay-Type Photo Control, Locking-Type Mounting, 105-130V, 8.3/15A, 1800W, 6" Color Coded Leads, Instant ON/OFF Switching.

$ 50.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # K1221

Rexel Part # 76595

UPC 078275512214

UNSPSC 39121524

Amps 15

Type Photo Control

Volts AC 105-130

Wattage 1800

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch