Mulberry Metal 30820 Photocontrol, Swivel Mount, 120V, 1800W

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30820
  • Rexel Part Number:

    201093
  • UPC:

    095327308205

Mulberry; Photo Control; Direct Wire-in, Pencil; Supply Voltage: 120 V; Enclosure: High Impact Polycarbonate; Mounting: Swivel; Operating Temperature: -40 To 70deg C; Wattage: 2000 Wtt Tungsten, 1800 Wtt Ballast; Ampere Rating: 15 Amp Tungsten, 8.3 Amp Ba

$ 1,692.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30820

Rexel Part # 201093

UPC 095327308205

UNSPSC 39121524

Type Photo Sensor

Volts AC 120

Wattage 1800

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch