Ideal 35-512 Step Bit, 1/4 - 3/4"

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    35-512
  • Rexel Part Number:

    266169
  • UPC:

    783250355129

Step Bit, Drill Diameter: 1/4 - 3/4 inch, Step Increments: 1/16 inch, No. Of Hole: 9 inch, Shank Diameter: 3/8 inch, Shank Length: 1 inch Finish: Titanium Nitride.

$ 73.17 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 35-512

Rexel Part # 266169

UPC 783250355129

UNSPSC 23241640

Diameter 1/4 in

Type Step Bit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch