Ideal 35-514 Step Bit, 1/2 - 1"

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    35-514
  • Rexel Part Number:

    48305
  • UPC:

    783250355143

Step Drill Bit, Drill Diameter: 1/2 - 1 inch, Step Increments: 1/16 inch, No. of Hole: 8 inch, Shank Diameter: 3/8 inch, Shank Length: 1 inch, Finish: Titanium Nitride

$ 64.38 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 35-514

Rexel Part # 48305

UPC 783250355143

UNSPSC 23241640

Diameter 1/2 in

Type Step Bit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch