Milwaukee 48-89-9203 Step Drill Bit #3, 1/4 - 3/4" x 1/16"

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-89-9203
  • Rexel Part Number:

    689270
  • UPC:

    045242307654

#3 Step Drill Bit, Hole Diameter: 1/4 - 3/4 inch, Increments: 1/16 inch, Shank Size: 3/8 inch, Number of Steps: 9, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: 1

$ 35.88 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-89-9203

Rexel Part # 689270

UPC 045242307654

UNSPSC 39111504

Diameter 1/4 in

Type Step Bit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch