Milwaukee 48-89-9205 Step Drill Bit #5, 1/4-1-3/8" x 1/8"

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-89-9205
  • Rexel Part Number:

    693702
  • UPC:

    045242307678

#5 Step Drill Bit, Hole Diameter: 1/4 - 1-3/8 inch, Increments: 1/8 inch, Shank Size: 3/8 inch, Number of Steps: 10, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: 1

$ 75.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-89-9205

Rexel Part # 693702

UPC 045242307678

UNSPSC 39111504

Diameter 1/4 in

Type Step Bit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch