Progress Lighting P6803-31 Step Light, 1 Light, 25W, 120V, Black, Intermediate Screw

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6803-31
  • Rexel Part Number:

    114635
  • UPC:

    785247680313

Step Light, 1 Light, 25 Watt, 120 Volt, Black, Intermediate Screw, Width: 8-5/16 in, Length: 2-1/2 in, Therma-Gard Protection

$ 77.31 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6803-31

Rexel Part # 114635

UPC 785247680313

UNSPSC 39111505

Base Intermediate Screw (E17)

Color Black

Diameter 8 5/16 in

Length 2 1/2 in

Type Step Light

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch