Progress Lighting P6819-16 Step Light, 1 Light, 75W, 120V, Satin Aluminum, Medium Screw

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6819-16
  • Rexel Part Number:

    80136
  • UPC:

    785247681907

Step Light, 1 Light, 75 Watt, 120 Volt, Satin Aluminum, Medium Screw, Width: 8-3/4 in, Length: 5-7/8 in

$ 109.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6819-16

Rexel Part # 80136

UPC 785247681907

UNSPSC 39111505

Base Medium Screw (E26)

Color Satin Aluminum

Diameter 8 3/4 in

Length 5 7/8 in

Type Step Light

Volts AC 120

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch