Hadco RSC2HK5IE Brick Light, 1 Light, 40W, 120V, Bronze

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    RSC2HK5IE
  • Rexel Part Number:

    104418
  • UPC:

    78335201099

Brick Light, 1 Light, 40 Watt, 120 Volt, Bronze, Width: 9 in, Mini Candelabra Screw

$ 230.52 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # RSC2HK5IE

Rexel Part # 104418

UPC 78335201099

UNSPSC 39111524

Base Mini Candelabra Screw (E11)

Color Bronze

Diameter 9 in

Type Brick Light

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch