Progress Lighting P6829-09/30K Step Light, LED, 5W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6829-09/30K
  • Rexel Part Number:

    126211
  • UPC:

    785247190041

Step Light, Indoor/Outdoor, 5W LED, 2700K, 80 CRI, 120V, Color: Brushed Nickel.

$ 132.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6829-09/30K

Rexel Part # 126211

UPC 785247190041

UNSPSC 39111505

Color Brushed Nickel

Color Temperature 2700 (Warm White)

Diameter 3 in

Length 4 3/4 in

Type Step Light

Volts AC 120

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch