Sea Gull 9241-12 Step Light, Xenon, 1 Light, 18W, 12V, Black, Wedge Base

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9241-12
  • Rexel Part Number:

    15492
  • UPC:

    785652924125

Step Light, Xenon, 1 Light, 18 Watt, 12 Volt, Black, Wedge Base, Width: 9-1/8 in, Length: 4 in

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9241-12

Rexel Part # 15492

UPC 785652924125

UNSPSC 39111605

Color Black

Diameter 9 1/8 in

Length 4 in

Type Step Light

Volts AC 12

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch