Multiple BARESD1/019STR-CUT 1/0 AWG Bare Copper, 19 Strand

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD1/019STR-CUT
  • Rexel Part Number:

    15885
  • UPC:

1/0 AWG Soft Drawn Bare Copper, 19 Strand, Cuttable Reel

$ 1,676.79 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD1/019STR-CUT

Rexel Part # 15885

UPC

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 1/0

Length Cut to Length

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch