Multiple BARESD1/019STR1000RL 1/0 AWG Bare Copper, 19 Strand, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD1/019STR1000RL
  • Rexel Part Number:

    199990
  • UPC:

    98010033763

1/0 AWG Soft Drawn Bare Copper, 19 Strand, 1000 Foot Reel

$ 1,661.47 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD1/019STR1000RL

Rexel Part # 199990

UPC 98010033763

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 1/0

Length 1000 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch