Multiple BARESD2/019STR500RL 2/0 AWG Bare Copper, 19 Strand, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD2/019STR500RL
  • Rexel Part Number:

    256732
  • UPC:

    98010033772

2/0 AWG Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel

$ 2,117.16 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD2/019STR500RL

Rexel Part # 256732

UPC 98010033772

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 2/0

Length 500 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch