Multiple BARESD27STR125RL 2 AWG Bare Copper, 7 Strand, 125'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD27STR125RL
  • Rexel Part Number:

    16052
  • UPC:

    98010033540

2 AWG Soft Drawn Bare Copper, 7 Strand, 125 Foot Reel

$ 1,085.91 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD27STR125RL

Rexel Part # 16052

UPC 98010033540

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 2

Length 125 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch