Multiple BARESD27STR500RL 2 AWG Bare Copper, 7 Strand, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD27STR500RL
  • Rexel Part Number:

    394245
  • UPC:

    98010033542

2 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel

$ 1,085.91 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # BARESD27STR500RL

Rexel Part # 394245

UPC 98010033542

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 2

Length 500 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch