Multiple BARESD3/019STR-CUT 3/0 AWG Bare Copper, 19 Strand

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD3/019STR-CUT
  • Rexel Part Number:

    15901
  • UPC:

3/0 AWG Soft Drawn Bare Copper, 19 Strand

$ 2,701.48 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD3/019STR-CUT

Rexel Part # 15901

UPC

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 3/0

Length Cut to Length

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch