Multiple BARESD4/07STR500RL 4/0 AWG Bare Copper, 7 Strand, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD4/07STR500RL
  • Rexel Part Number:

    256958
  • UPC:

    98010033590

4/0 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel

$ 3,371.91 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD4/07STR500RL

Rexel Part # 256958

UPC 98010033590

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 4/0

Length 500 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch