Multiple BARESD47STR198RL 4 AWG Bare Copper, 7 Strand, 198'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD47STR198RL
  • Rexel Part Number:

    203264
  • UPC:

    98010033520

4 AWG Soft Drawn Bare Copper, 7 Strand, 198 Foot Reel

$ 681.82 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD47STR198RL

Rexel Part # 203264

UPC 98010033520

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 4

Length 198 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch