Multiple BARESD67STR2500RL 6 AWG Bare Copper, 7 Strand, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD67STR2500RL
  • Rexel Part Number:

    130985
  • UPC:

    98010033514

6 AWG Soft Drawn Bare Copper, 7 Strand, 2500 Foot Reel

$ 430.97 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD67STR2500RL

Rexel Part # 130985

UPC 98010033514

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 6

Length 2500 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch