Multiple BARESD67STR315RL 6 AWG Bare Copper, 7 Strand, 315'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD67STR315RL
  • Rexel Part Number:

    15994
  • UPC:

    98010033510

6 AWG Soft Drawn Bare Copper, 7 Strand, 315 Foot Reel

$ 435.75 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD67STR315RL

Rexel Part # 15994

UPC 98010033510

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 6

Length 315 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch