Multiple BARESD87STR1000RL 8 AWG Bare Copper, 7 Strand, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD87STR1000RL
  • Rexel Part Number:

    205540
  • UPC:

    98010033503

8 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel

$ 268.58 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD87STR1000RL

Rexel Part # 205540

UPC 98010033503

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 8

Length 1000 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch