Multiple BARESD87STR2500RL 8 AWG Bare Copper, 7 Strand, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD87STR2500RL
  • Rexel Part Number:

    114312
  • UPC:

    98010033504

8 AWG Soft Drawn Bare Copper, 7 Strand, 2500 Foot Reel

$ 271.56 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD87STR2500RL

Rexel Part # 114312

UPC 98010033504

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 8

Length 2500 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch