Multiple BARESD87STR5000RL 8 AWG Bare Copper, 7 Strand, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BARESD87STR5000RL
  • Rexel Part Number:

    514763
  • UPC:

    98010033505

8 AWG Soft Drawn Bare Copper, 7 Strand, 5000 Foot Reel

$ 271.56 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BARESD87STR5000RL

Rexel Part # 514763

UPC 98010033505

UNSPSC 26121522

Color Metallic

Conductors 1

Gauge 8

Length 5000 ft

Material Copper

Type Bare Copper

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch