Edwards 1064-G5 Strap Mounted Buzzer, 24VAC, 50/60Hz, 0.25A, Metallic, Gray

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    1064-G5
  • Rexel Part Number:

    34855
  • UPC:

    782640267806

Strap Mounted Buzzer, 24V AC, 0.25 Amp, 6 VA, 76 dB @ 10 ft, Flush Mount, Dimensions: 1-3/8" H x 3-3/4" W x 1" D, Color: Gray.

$ 30.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 1064-G5

Rexel Part # 34855

UPC 782640267806

UNSPSC 46171607

Amps 0.25

Color Gray

Mounting Surface

Type Buzzer

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch