Bergen GL100-123-MPC String Light, 100', 150W, 120V, Yellow

  • Mfr/Brand Name:

    Bergen
  • Mfr Number:

    GL100-123-MPC
  • Rexel Part Number:

    300871
  • UPC:

String Light, 100 foot, Yellow, 150 Watt, 12/3 Cord Gauge, 10 Lampholders

$ 191.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bergen

Mfr Part # GL100-123-MPC

Rexel Part # 300871

UPC

UNSPSC 31162800

Color Yellow

Gauge 12/3

Length 1200 in

Type String Light

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch