McGill 22520035 String Lighting, 100', 14/2 Flat

  • Mfr/Brand Name:

    McGill
  • Mfr Number:

    22520035
  • Rexel Part Number:

    31980
  • UPC:

    036283705127

String Lighting, 100 Ft, 14/2 Flat, Thermoplastic Guard, With Flat Wire Cable, Weather-resistant Socket, Application: Industries, Indoor/outdoor, Standard: Ul, Csa, Wattage: 1875w, Voltage Rating: 125v, Amperage Rating: 15a, Lamp Type: A23, Number Of Wire

$ 147.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand McGill

Mfr Part # 22520035

Rexel Part # 31980

UPC 036283705127

UNSPSC 39112011

Color Yellow

Length 100 ft

Mounting Surface

Type String Light

Volts AC 125

Wattage 1875

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch