Chromalox OT2401-130008 Strip Heater, 1000W, 240V

  • Mfr/Brand Name:

    Chromalox
  • Mfr Number:

    OT2401-130008
  • Rexel Part Number:

    113796
  • UPC:

Strip Heater, 1000 Watt, 240 Volt, Length: 23-3/4 inch

$ 87.14 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Chromalox

Mfr Part # OT2401-130008

Rexel Part # 113796

UPC

UNSPSC 40100000

Length 23 3/4 in

Type Strip Heater

Volts AC 240

Wattage 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch