BRK-First Alert SL177 Dual Mode Strobe Light for Hearing Impaired, 120VAC

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    SL177
  • Rexel Part Number:

    110033
  • UPC:

    029054002709

Hearing Impaired Strobe Only, 120V AC, Wire-In, Size: 5.60" Diameter, 3.30" Depth, Color: White. For use with BRK Brand Smoke Alarms, Heat Detectors and Carbon Monoxide Alarms.

$ 66.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # SL177

Rexel Part # 110033

UPC 029054002709

UNSPSC 46191505

Color White

Mounting Surface

Type Hearing Impaired

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch