Power-Strut PS 2632 9/16 EG Swing Gate Fixture Hanger

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2632 9/16 EG
  • Rexel Part Number:

    117372
  • UPC:

    702316509900

Swing Gate Channel Hanger, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Electro-Galvanized.

$ 389.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2632 9/16 EG

Rexel Part # 117372

UPC 702316509900

UNSPSC 31162905

Diameter 9/16 in

Material Steel

Type Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch