Power-Strut PS2632-7/8-EG PS 2632; SWING

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS2632-7/8-EG
  • Rexel Part Number:

    80844
  • UPC:

    70231650988

Swing Gate Fixture Hanger, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Electro-Galvanized. Include Bolt and Wing Nut for fixture connection

$ 469.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS2632-7/8-EG

Rexel Part # 80844

UPC 70231650988

UNSPSC 31162905

Diameter 9/16 in

Material Steel

Type Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch