Cooper B-Line B631-18ZN TWO HOLE 45 DEG.

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B631-18ZN
  • Rexel Part Number:

    348594
  • UPC:

    78101156171

BLN B631-18ZN TWO HOLE 45 DEG.

$ 7,224.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B631-18ZN

Rexel Part # 348594

UPC 78101156171

UNSPSC 39121311

Length 18 in

Material Steel

Mounting 2-Hole

Type Angular Brace

Place your Will Call order by clicking the cart button next to the appropriate Branch