Cooper B-Line B631-30ZN B631-30ZN

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B631-30ZN
  • Rexel Part Number:

    271560
  • UPC:

    78101156179

Angular Brace, 2 Holes, 45 Degree, 30 in, Material: Steel, Finish: Zinc Plated.

$ 9,732.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B631-30ZN

Rexel Part # 271560

UPC 78101156179

UNSPSC 39121311

Length 30 in

Material Steel

Mounting 2-Hole

Type Angular Brace

Place your Will Call order by clicking the cart button next to the appropriate Branch